Nibco F-918-B Cast Iron Flanged Check Valve

NF918BLW

Manufacturer Part #: NHE3U0E

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bolted bonnet
  • Bronze mounted trim
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

Collection
F-918-B
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Iron
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Disc Material
Alloy, Brass, Ductile Iron
Valve Operator
Lever Handle
Valve Seat Material
Brass
Valve Size
2-1/2 in
Valve Type
Check Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday