Nibco F-960-W-LF Cast Iron Flanged Check Valve

NF960WLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conforms to MIL-V-18436F
  • Maximum temperature 180°F/ 82°C
  • Renewable seat and disc
  • Spring actuated (1/2 psi cracking pressure)
  • Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-126 Class B
Collection
F-960-W-LF
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Length
5-1/2 in
MSS Specifications
MSS SP-125
Material
Cast Iron
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
250#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Globe
Valve Disc Material
Bronze
Valve Seat Material
Buna-N
Valve Size
2-1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday