Nibco FC-2765 Series Cast Iron EPDM Locking Lever Handle Butterfly Valve
NFC27653
Valve Size
DESCRIPTION
- Conforms to MSS-SP67 and MSS-SP25
- EPDM encapsulated ductile iron disc
- Extended neck for insulation up to 2 In.
- Flanged style
- Max temperature rating 200°F
- Not recommended for steam service
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
- Polyamide coated body
- Valve pressure rating 200 psi
SPECIFICATIONS
- ASME Specifications
- ASME B16.10
- ASTM Specifications
- ASTM A-126, ASTM A-395, ASTM A-582
- Coating
- Polyamide
- Collection
- FC-2765 Series
- End Connection 1
- Flanged
- End Connection 2
- Flanged
- End Connections
- Flanged
- FM Approved
- No
- Length
- 8 in
- MSS Specifications
- MSS SP-25, MSS SP-67
- Material
- Cast Iron
- Maximum Pressure
- 200 psi
- Maximum Temperature
- 200
- NSF Certified
- No
- Pressure Class
- 200#
- Recommended Valve Application
- Commercial, HVAC, Industrial, Water
- UL Listed
- No
- Valve Body Style
- 1 piece
- Valve Disc Material
- Ductile Iron
- Valve Operator
- Locking Lever Handle
- Valve Seat Material
- EPDM
- Valve Size
- 3 in
- Valve Stem
- Non-rising
- Valve Type
- Butterfly Valve
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday