0 items

Nibco FIP Bronze Stop and Waste Valve

N76LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cup x cup end connections
  • Dezincification resistant
  • EPDM seat
  • Maximum temperature 180°F/ 82°C
  • Screw-in bonnet
  • Valve pressure rating 125 psi to 100°F

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
FIP
GSA Approved
No
Lead Law Compliant
Yes
Material
Bronze
Valve Disc Material
EPDM
Valve Size
3/4 in
Valve Type
Stop & Waste Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday