0 items

Nibco FIP QT No Kink Hose Bibb

NQT55x

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/4 turn operation
  • Compliant to CSA B125 and NSF/ANSI 61-9
  • FIP to hose connections
  • Maximum temperature 180° F
  • PTFE Seat
  • Valve pressure rating 125 psi to 100°F

SPECIFICATIONS

End Connection 1
FIP
Fitting Size 1
1/2 in
NSF Certified
No
Valve Operator
Lever Handle
Valve Seat Material
Plastic
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday