Nibco Flanged Ductile Iron Grooved Resilient Wedge Gate Valve

NF619RWSON

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1
ASTM Specifications
ASTM A-536, ASTM B-584, ASTM D-2000
AWWA Specifications
AWWA C-550
Application
Irrigation
Coating
Fusion Bonded Epoxy
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Lead Law Compliant
Yes
Length
7 in
MSS Specifications
MSS SP-70
Material
Ductile Iron
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
250#
UL Listed
No
Valve Body Style
Grooved
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Port Opening
Valve Stem
Valve Size
2 in
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Waterworks Application
Water

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday