NIBCO
FLO-BOSS® Coil-Connect® 1-1/4 in. Solder Manual Balancing Isolation Valve Kit
Part #NNCC1SH | Item #7237362 | Manufacturer Part #NCC1S00B
$
543.74
EACH
(Pricing is for 1-1/4 in)
Valve Size
Product Details
- Individually packaged and labeled
- Packaged in recyclable heavy duty poly bags
- Kit can be marked and tagged per contractor requirements
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
Collection: FLO-BOSS® Coil-Connect®
End Connection 1: Solder
End Connection 2: Solder
End Connections: Solder
FM Approved: No
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Brass
NSF Certified: No
UL Listed: No
Valve Size: 1-1/4 in