FLO-BOSS® Coil-Connect® 1 in. Solder Manual Balancing Isolation Valve Kit

Part #NNCC1SG  |  Item #7237363  |  Manufacturer Part #NCC1S00A

$ 411.14 EACH
(Pricing is for 1 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Individually packaged and labeled
  • Packaged in recyclable heavy duty poly bags
  • Kit can be marked and tagged per contractor requirements
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Not Approved for Potable Water Applications

Documents

Specifications

Collection: FLO-BOSS® Coil-Connect®

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

NSF Certified: No

UL Listed: No

Valve Size: 1 in