Nibco FLO-BOSS® Coil-Connect® Solder Automatic Balancing Strainer Valve Kit

NNCC4S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Individually packaged and labeled
  • Kit can be marked and tagged per contractor requirements
  • Packaged in recyclable heavy duty poly bags
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

Collection
FLO-BOSS® Coil-Connect®
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
Material
Brass
NSF Certified
No
UL Listed
No
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday