Nibco Flo-Boss® DZR Brass FPT 400# Ball Valve

NT1820

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 psi non-shock cold working pressure at 100°F
  • DZR Brass body and tail pieces
  • EPDM O-Rings
  • FLO-BOSS S
  • Maximum temperature rating 250°F at 200 psi
  • NPT Threaded Ends
  • Strainer Filter Stainless Steel
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.22
Clean Bagged
No
Collection
Flo-Boss®
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
FM Approved
No
IAPMO Listed
No
Length
4-61/100 in
Material
Brass
Material Type
DZR
Maximum Pressure
600 psi
Maximum Temperature
250
Mesh Size
20
NSF Certified
No
Pressure Class
400#
Recommended Valve Application
Water
Valve Bonnet Type
Union
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday