0 items

Nibco Press System® FTG x Male Copper Adapter

NPC6042

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant
  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
No
Collection
Press System®
End Connection 1
FTG
End Connection 2
Male
End Connections
FTG x Male
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday