NIBCO 1-1/2 x 1-1/4 in. FTG x Press Copper Reducer

NPC6002

Manufacturer Part #: 9008755PC

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in x 1 in

    NPC6002LDKG

    Manufacturer Part #: 9009155PC

  • 3 in x 2 in

    NPC6002LDMK

    Manufacturer Part #: 9009700PC

  • 4 in x 2 in

    NPC6002LDPK

    Manufacturer Part #: 9010450PC

DESCRIPTION

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • For copper construction
  • Used to transition between different sizes of copper tube and fittings
  • Operating pressure 200 psi cwp
  • Dezincification resistant

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
Yes
Clean Bagged
No
End Connection 2
Press
End Connections
FTG x Press
FM Approved
No
Fitting Size 2
1-1/4 in
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday