1/2 in. Forged Brass FIPS Lever Handle Gas Ball Valve
GB1A 1/2 in. Forged Brass FIPS Lever Handle Gas Ball Valve
Frequently Purchased Together
Product Details
- RPTFE seat
- FIP x FIP end connections
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- 5 psi for indoor shutoff per CGA 91-002 and ASME B16.44
- 1/2 psi for indoor appliance connections per ANSI Z21.15 and CSA 9.1
- Not for water service
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B16.44
- Application:
- Cold Working Pressure
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Collection:
- GB1A
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Handle Material:
- Aluminum
- Length:
- 2-21/100 in
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- Origin:
- Domestic
- Pressure - High:
- 5, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Indoor
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Ball Valve
- Weight:
- 0.36 lb