3/4 in. Forged Brass FIPS Lever Handle Gas Ball Valve

You last purchased this on
 
NIBCO

GB1A 3/4 in. Forged Brass FIPS Lever Handle Gas Ball Valve

  • Fast #
  • Part #NGB1AF
  • Item #3920924
  • Manufacturer Part #N012118
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

GB1A 3/4 in. Forged Brass FIPS Lever Handle Gas Ball Valve

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • RPTFE seat
  • FIP x FIP end connections
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • 5 psi for indoor shutoff per CGA 91-002 and ASME B16.44
  • 1/2 psi for indoor appliance connections per ANSI Z21.15 and CSA 9.1
  • Not for water service
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.15
ASME:
ASME B16.44
Application:
Cold Working Pressure
CSA Certified:
CSA 9.1
Clean Bagged:
No
Collection:
GB1A
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Handle Material:
Aluminum
Length:
2-9/20 in
Material:
Forged Brass, Plastic
Material Type:
PTFE
Origin:
Domestic
Pressure - High:
5, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Indoor
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Gas Ball Valve
Weight:
0.47 lb