1/2 in. Flared x FPT Quarter Turn Lever Handle Gas Ball Valve
GBVA 1/2 in. Flared x FPT Quarter Turn Lever Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flare x flare end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B16.44
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Collection:
- GBVA
- End Connection 1:
- Flare
- End Connection 2:
- FPT
- End Connections:
- Flare x FPT
- Handle Material:
- Aluminum
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 600
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- Glass Reinforced RTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Ball Valve