Nibco Gear Operator 8 in. Valve Repair Part

NT117119PP

Valve Size

8 in

$299.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
LD-2000 Butterfly Valve
FM Approved
No
GSA Approved
No
NSF Certified
No
Product Type
Gear Operator
Valve Operator
Gear Operator
Valve Size
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday