1-1/4 in. Silicon Bronze Full Port Solder 600# Ball Valve
S-585-80-LF 1-1/4 in. Silicon Bronze Full Port Solder 600# Ball Valve
Frequently Purchased Together
Product Details
- Solder end connections
- Dezincification resistant
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Standard lever handle, optional NIB-SEAL®, locking lever, memory stop, extended lever, round and wing
- Full port
- Silicon Performance Bronze® body, ball and stem
- Max temperature rating 300° F
- Blowout-proof stem
- NSF/ANSI/CAN-61
- Conforms to MSS SP-110
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-8, ANSI 61, ANSI Z1157
- ASTM:
- ASTM A-276 S31600, ASTM A-351 Type CF8M, ASTM B-16 C36000, ASTM B-371 C69300, ASTM B-584 C87600
- Clean Bagged:
- No
- Collection:
- S-585-80-LF
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 2-31/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-13/100 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- NSF:
- NSF 372-8, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water
- Temperature Rating:
- 300
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.41 lb
- Width:
- 4-1/4 in