2-1/2 in. Ductile Iron Grooved Silent Check Valve
KG-900-W-350 2-1/2 in. Ductile Iron Grooved Silent Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spring actuated
- Bronze disc
- 350 psi/24.1 bar non-shock water working pressure (WWP) UL
- Listed by Underwriters Laboratories of U.S. and Canada (UL/ULC)
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to ANSI/AWWA C606 for steel IPS pipe
- Grooved end connections
- Renewable disc
Specifications
- ANSI:
- ANSI 372, ANSI C606
- ASTM:
- ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-536 Grade 65-45-12, ASTM B-584
- AWWA:
- AWWA C-606
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- KG-900-W-350
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Length:
- 4-91/100 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Pressure Class:
- 350#
- Recommended Valve Application:
- Commercial, Fire Protection, Fire Sprinkler, Mechanical
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2-1/2 in
- Valve Type:
- Silent Check Valve
- Weight:
- 4.5 lb
- Width:
- 4-22/25 in