Nibco KM-585-CS-R-66-LL Carbon Steel Full Port Socket Weld 1000# Ball Valve

NKM595CSR66LL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Full port
  • Locking lever handle
  • Max temperature rating 400°F
  • Socket weld ISO mount
  • Valve pressure rating 1000 psi 69 bar non-shock cold working pressure
  • Vented ball

SPECIFICATIONS

ASTM Specifications
ASTM A-216
Collection
KM-585-CS-R-66-LL
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
Length
3-63/100 in
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
1000 psi
NSF Certified
No
Pressure Class
1000#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday