KM-590-CS-R-66-FS-LL 2 in. Carbon Steel Socket Weld 2000# Ball Valve

Part #NKM590CSR66FSLLK  |  Item #4437149  |  Manufacturer Part #NL9702D

$ 434.16 EACH

Valve Size:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Conventional port
  • Blowout-proof stem
  • Vented ball
  • Reinforced PTFE seats
  • Stainless steel ball and stem
  • Locking lever handle
  • Cast ISO mounting pad

Specifications

Collection: KM-590-CS-R-66-FS-LL

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Carbon Steel

Pressure Class: 2000#

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Conventional Port

Valve Size: 2 in