LC-2000 Series 10 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

Part #NLC2000510  |  Item #3276520  |  Manufacturer Part #NLQ110M

$ 1,494.99 EACH
(Pricing is for 10 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EPDM molded-in seat liner
  • Geometric drive
  • Extended neck
  • Valve pressure rating 200 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • Stainless steel stem with copper bushings
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation

Specifications

Collection: LC-2000 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

MSS Specifications: [MSS SP-25, MSS SP-67]

Material: Cast Iron

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: Gear Operator Handle

Valve Seat Material: EPDM

Valve Size: 10 in

Valve Type: Butterfly Valve