30 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
LD-1000 Series 30 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 225°F continuous and 250°F intermittent service
- Lug style
- Valve pressure rating 150 psi
- Operating mechanism: Bare stem, manual gear operator and pneumatic/electric automation
- Stainless steel stem with bronze bushings
- Extended neck
- Not recommended for steam service
- EPDM cartridge seat liner
Specifications
- Collection:
- LD-1000 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 30 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve