NIBCO

LD-1010 Series 24 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

Part #NLD1010524  |  Manufacturer Part #NLGL95X

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Not recommended for steam service
  • Cartridge liner
  • Valve pressure rating 150 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • Double flanged
  • Nickel electroplated ductile iron disc
  • Stainless steel stem with bronze bushings
  • Extended neck
  • Operating mechanism: Bare stem, manual gear operator and pneumatic/electric automation

Specifications

ANSI Specifications: ANSI 372

ASME Specifications: [ASME Class 125, ASME Class 150]

ASTM Specifications: [ASTM A-108, ASTM A-276, ASTM A-307, ASTM A-351, ASTM A-536, ASTM A-564, ASTM A-582, ASTM B-148, ASTM B-584]

AWWA Specifications: [AWWA C-115, AWWA A-21.5]

Collection: LD-1010 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

MSS Specifications: MSS SP-67

Material: Ductile Iron

Maximum Pressure: 150 psi

Maximum Temperature: 250

NSF Certified: No

Pressure Class: 150#

Recommended Valve Application: [Commercial, Industrial, HVAC, Water]

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Ductile Iron

Valve Operator: Gear Operator Handle

Valve Seat Material: EPDM

Valve Size: 24 in

Valve Type: Butterfly Valve