LD-1022 Series 14 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

Part #NLD1022514  |  Item #4423046  |  Manufacturer Part #NLGL45T

$ 4,082.93 EACH
(Pricing is for 14 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 150 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • EPDM cartridge seat liner
  • Operating mechanism: Bare stem, manual gear operator and pneumatic/electric automation
  • Stainless steel stem with stainless steel bushings
  • Extended neck
  • Not recommended for steam service

Specifications

ANSI Specifications: [ANSI 372, ANSI 1035]

ASME Specifications: ASME Class 125

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-115

Clean Bagged: No

Collection: LD-1022 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: Yes

MSS Specifications: MSS SP-67

Material: Ductile Iron

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 150#

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: EPDM

Valve Operator: Gear Operator Handle

Valve Size: 14 in

Valve Type: Butterfly Valve