16 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

You last purchased this on
 
NIBCO

LD-2000 Series 16 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

LD-2000 Series 16 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NLD2000516
  • Item #3565072
  • Manufacturer Part #NLG110U
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Valve pressure rating 200 psi
  • EPDM cartridge seat liner
  • Geometric drive
  • Operating mechanism: Bare stem, manual gear operator and pneumatic/electric automation
  • Stainless steel stem with bronze bushings
  • Extended neck
  • Lug style
  • 225°F continuous and 250°F intermittent service
  • Not recommended for steam service
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 61-8, ANSI 372
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A-536, ASTM A-582 Type 416, ASTM B-16, ASTM B-148
AWWA:
AWWA C-115, AWWA A-21.5
Application:
Commercial, Industrial, HVAC, Vacuum
Clean Bagged:
No
Collection:
LD-2000 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-27/50 in
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Aluminum Bronze, Rubber
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 61, NSF 61-8, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
200#
Recommended Valve Application:
Cold Water, Hot Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Gear Operator Handle
Valve Seat Material:
EPDM
Valve Size:
16 in
Valve Type:
Butterfly Valve