20 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

You last purchased this on
 
NIBCO

LD-2000 Series 20 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

LD-2000 Series 20 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NLD2000520
  • Item #3565074
  • Manufacturer Part #NLG110W
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Not recommended for steam service
  • EPDM cartridge seat liner
  • Geometric Drive
  • Extended neck
  • Lug style
  • Stainless steel stem with bronze bushings
  • 225°F continuous and 250°F intermittent service
  • Valve pressure rating 200 psi
  • Operating mechanism: Bare stem, manual gear operator and pneumatic/electric automation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-8
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A-536, ASTM A-582, ASTM B-148
AWWA:
AWWA C-111
Clean Bagged:
No
Collection:
LD-2000 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
41-19/50 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
27 in
MSS:
MSS SP-67
Material:
Ductile Iron
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Gear
Valve Seat Material:
EPDM
Valve Size:
20 in
Valve Type:
Butterfly Valve