3 in. Ductile Iron Buna-N Locking Lever Handle Butterfly Valve
LD-2100 Series 3 in. Ductile Iron Buna-N Locking Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
- Geometric drive
- Max temperature rating 180°F
- Valve pressure rating 200 psi
- Not recommended for steam service
- Stainless steel stem with copper bushings
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
- Buna-N molded-in seat liner
- Lug style
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A-536, ASTM A-582 Type 416, ASTM B-16, ASTM B-148
- AWWA:
- AWWA C-115
- Application:
- Commercial, Industrial, Vacuum
- Collection:
- LD-2100 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 10-13/25 in
- Length:
- 1-93/100 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Aluminum Bronze, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 200#
- Recommended Valve Application:
- Air, Water, Oil
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve