10 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

You last purchased this on
 
NIBCO

LD-3022 Series 10 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

LD-3022 Series 10 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NLD3022510
  • Item #530829
  • Manufacturer Part #NLG244M
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EPDM molded-in seat liner
  • Valve pressure rating 250 psi
  • Extended neck
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Stainless steel stem with stainless steel bushings
  • Geometric drive
  • Lug style
  • 225°F continuous and 250°F intermittent service
  • Not recommended for steam service
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME Class 125, ASME Class 150
ASTM:
ASTM A-276 Type 316, ASTM A-536, ASTM A-564, ASTM A-743
Application:
Commercial, Industrial
Clean Bagged:
No
Collection:
LD-3022 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed -:
No
Length:
2-81/100 in
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
250#
Recommended Valve Application:
Chemical
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator Handle
Valve Seat Material:
EPDM
Valve Size:
10 in
Valve Type:
Butterfly Valve