NIBCO

LD-3022 Series 5 in. Ductile Iron EPDM Bare Stem Butterfly Valve

Part #NLD30220S  |  Manufacturer Part #NLG242J

Valve Size:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 100 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • EPDM molded-in seat liner
  • Extended neck
  • Stainless steel stem with stainless steel bushings
  • Geometric drive
  • Operating mechanism: Bare stem for use with pneumatic or electric actuators
  • Not recommended for steam service

Specifications

Collection: LD-3022 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Ductile Iron

Maximum Pressure: 100 psi

Pressure Class: 250#

Valve Operator: Bare Stem

Valve Seat Material: EPDM

Valve Size: 5 in

Valve Type: Butterfly Valve