NIBCO

LD-3222 Series 8 in. Ductile Iron Fluoroelastomer Locking Lever Handle Butterfly Valve

Part #NLD32223X  |  Manufacturer Part #NLG440L

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 250 psi
  • Maximum 300°F service
  • Lug style
  • FKM fluoroelastomer molded-in seat liner
  • Extended neck
  • Stainless steel stem with stainless steel bushings
  • Geometric drive
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service

Specifications

ASME Specifications: [ASME Class 125, ASME Class 150]

ASTM Specifications: [ASTM A-276, ASTM A-536, ASTM A-564, ASTM A-743]

Clean Bagged: No

Collection: LD-3222 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

MSS Specifications: [MSS SP-25, MSS SP-67]

Material: Ductile Iron

Maximum Pressure: 250 psi

Maximum Temperature: 300

NSF Certified: No

Pressure Class: 250#

Recommended Valve Application: [Commercial, Industrial]

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Locking Lever Handle

Valve Seat Material: Fluoroelastomer

Valve Size: 8 in

Valve Type: Butterfly Valve