Nibco LD-3222 Series Ductile Iron Fluoroelastomer Locking Lever Handle Butterfly Valve

NLD32223

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extended neck
  • FKM fluoroelastomer molded-in seat liner
  • Geometric drive
  • Lug style
  • Maximum 300°F service
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Stainless steel stem with stainless steel bushings
  • Valve pressure rating 250 psi

SPECIFICATIONS

ASME Specifications
ASME Class 125, ASME Class 150
ASTM Specifications
ASTM A-276, ASTM A-536, ASTM A-564, ASTM A-743
Clean Bagged
No
Collection
LD-3222 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-25, MSS SP-67
Material
Ductile Iron
Maximum Pressure
250 psi
Maximum Temperature
300
NSF Certified
No
Pressure Class
250#
Recommended Valve Application
Commercial, Industrial
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Seat Material
Fluoroelastomer
Valve Size
2 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday