NIBCO

LD-3510 Series 8 in. Ductile Iron EPDM Seat Gear Operator Handle Lug Butterfly Valve

Part #NLD3510C8X  |  Manufacturer Part #NLG807L

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 250 psi wwp
  • Lug style
  • EPDM molded-in seat liner
  • Ductile iron disc
  • Geometric drive
  • Extended neck
  • Operating mechanism: Manual gear operator

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM 582 Type 416, ASTM B-16, ASTM 395, ASTM A-536]

Application: [Indoor, Outdoor]

Clean Bagged: No

Collection: LD-3510 Series

FM Approved: Yes

Handle Material: Cast Iron

Height: 20-1/4 in

High Pressure: 250

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 12-19/50 in

MSS Specifications: MSS SP-67

Material: Ductile Iron

NSF Certified: No

Recommended Valve Application: Fire Protection

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: Lug

Valve Disc Material: Ductile Iron

Valve Operator: Gear Operator Handle

Valve Seat Material: EPDM

Valve Size: 8 in

Valve Type: Butterfly Valve