3 x 1 x 3 in. Copper Press Tee
This product has been replaced by
Manufacturer Part #9108500PC
3 x 1 x 3 in. Copper Press Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Copper Press
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in x 1 in x 3 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper