0 items

Nibco Lug Butterfly Valve

NLD20005

Valve Size

Starting at $582.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 225°F continuous and 250°F intermittent service
  • EPDM molded-in seat liner
  • Geometric drive
  • Lug style
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Stainless steel stem with copper bushings
  • Valve pressure rating 200 psi

SPECIFICATIONS

ANSI Specifications
ANSI 372
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
No
Pressure Class
200#
Schedule Class
200 psi
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Bronze
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday