NPD07 1/2 x 1/2 in. 90 Degree Poly PEX Elbow

Part #NNPD07D  |  Item #3699796  |  Manufacturer Part #PX00588C

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Three different connection methods available - Crimp, Clamp, and Sleeve
  • For use in new construction, repair, and remodel
  • Manufactured to ASTM F 2159 standard
  • Made in the USA

Specifications

ASTM Specifications: [ASTM F-1807, ASTM F-2159]

CSA Certified: CSA B137.5

Collection: NPD07

Elbow Degree: 90

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Material: Plastic

Material Type: Polysulfone

Maximum Temperature: 200

NSF Certified: Yes