0 items

Nibco NPT Brass Balanced Globe Valve

NT1810

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300 psi non-shock cold working pressure
  • DZR Brass body and internal components
  • Disc Seat - PTFE
  • FLO-BOSS M
  • Maximum temperature rating 260°F at 150 psi
  • NPT Threaded Ends
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

End Connection 1
NPT
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
260
Valve Size
1/2 in
Valve Type
Globe Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday