0 items

Nibco Flo-Boss® NPT Brass Ball Valve with DRAIN

NT1830

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • DZR Brass body and tail pieces
  • FLO-BOSS I
  • Maximum pressure rating 600 psi at 160°F
  • Maximum temperature rating 260°F at 150 psi
  • NPT Threaded Ends
  • PTFE Seats
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

Clean Bagged
No
Collection
Flo-Boss®
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-73/100 in
Material
Brass
Material Type
DZR
Maximum Pressure
150 psi, 600 psi
Maximum Temperature
260
NSF Certified
No
Recommended Valve Application
Water
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday