NIBCO
PC-585-66-LF 1-1/2 in. Silicon Bronze Full Port Press 250# Ball Valve
Part #NPC58566LFJ | Item #4631842 | Manufacturer Part #NF84HXC
Valve Size
Product Details
- Dezincification resistant
- Leak detection feature
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Copper-to-copper connections
- Full port
- Blowout-proof stem
- Press x press female end connections
- Press leak-detection feature
Specifications
ANSI Specifications: ANSI 372
Collection: PC-585-66-LF
End Connection 1: Press
End Connection 2: Press
End Connections: Press
Lead Law Compliant: Yes
MSS Specifications: MSS SP-110
Material: Silicon Bronze
Maximum Pressure: 250 CWP
NSF Certified: Yes
NSF Specifications: NSF 372
Pressure Class: 250#
Type: NPC58566LFJ
Valve Body Style: 2 piece
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Seat Material: Reinforced PTFE
Valve Size: 1-1/2 in
Valve Type: Ball Valve