1-1/4 in. Silicon Bronze Full Port Press 250# Ball Valve

You last purchased this on
 
NIBCO

PC-585-66-LF 1-1/4 in. Silicon Bronze Full Port Press 250# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

PC-585-66-LF 1-1/4 in. Silicon Bronze Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPC58566LFH
  • Item #4631841
  • Manufacturer Part #NFB84HXB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Blowout-proof stem
  • Stainless steel trim
  • Press x press female end connections
  • Copper-to-copper connections
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Dezincification resistant
  • Press leak-detection feature
  • Reinforced PTFE seat rings
  • Full port
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-8, ANSI 61, ANSI Z1157
Collection:
PC-585-66-LF
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110
Material:
Silicon Bronze
Maximum Temperature:
250
NSF:
NSF 372-8, NSF 61
NSF Certified:
Yes
Pressure - High:
250
Pressure Class:
250#
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.633 lb