1/2 in. Silicon Bronze Full Port Press 250# Ball Valve
PC-585-66-LF 1/2 in. Silicon Bronze Full Port Press 250# Ball Valve
Frequently Purchased Together
Product Details
- Blowout-proof stem
- Stainless steel trim
- Press x press female end connections
- Copper-to-copper connections
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Dezincification resistant
- Press leak-detection feature
- Reinforced PTFE seat rings
- Full port
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-8, ANSI 61, ANSI Z1157
- Collection:
- PC-585-66-LF
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Silicon Bronze
- Maximum Temperature:
- 250
- NSF:
- NSF 372-8, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.781 lb