Nibco PC-585-66-LF Silicon Bronze Full Port Press 250# Ball Valve

NPC58566LFLL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Copper-to-copper connections
  • Dezincification resistant
  • Full port
  • Maximum service temperature 250°F
  • Press leak-detection feature
  • Press x press female end connections
  • Reinforced PTFE seat rings
  • Stainless steel trim
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
Collection
PC-585-66-LF
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Silicon Bronze
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
250#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday