1/2 in. DZR Silicon Bronze Full Port Press 250# Ball Valve
PC-585-80-LF 1/2 in. DZR Silicon Bronze Full Port Press 250# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Silicon Performance Bronze®
- Two-piece body
- Lead-free
- Dezincification resistant
- Blowout-proof stem
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Full port
- Press ends leak detection
- Conforms to MSS SP-110
- Multiple handle options, including NIB-SEAL®
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 372-8, ANSI 61, ANSI Z1157
- ASTM:
- ASTM B-16, ASTM B-371, ASTM B-584, ASTM B75
- Collection:
- PC-585-80-LF
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-93/100 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic, Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 372-8, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250, 600
- Pressure Class:
- 250#
- Recommended Valve Application:
- Potable Water
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.8 lb
- cUPC Certified:
- Yes