Nibco PC-585-80-LF DZR Silicon Bronze Full Port Press 250# Ball Valve

NPC58580LF

Valve Size

Starting at $46.71

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Blowout Proof Stem
  • Copper-to-copper connections
  • Full port
  • Maximum service temperature 250°F
  • Multiple handle options, including NIB-Seal
  • Press leak-detection feature
  • Press x press female end connections
  • Reinforced PTFE seat rings
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
Collection
PC-585-80-LF
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
6-23/100 in
MSS Specifications
MSS SP-110, MSS SP-145
Material
Silicon Bronze
Material Type
DZR
Maximum Pressure
225 psi, 250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
250#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday