0 items

Nibco PEX Plastic 90 Degree Elbow

N5007

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For NFPA 13, 13D and 13 R applications where permitted by the applicable fire and building codes
  • Working pressure rating 175 psi at 150°F

SPECIFICATIONS

ASTM Specifications
ASTM F-442
Clean Bagged
No
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Temperature
150
NSF Certified
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday