3/4 in. Bronze Press Non-rising Valve Stem Globe Valve

You last purchased this on
 
NIBCO

PF-211-Y 3/4 in. Bronze Press Non-rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

PF-211-Y 3/4 in. Bronze Press Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #NPF211YF
  • Item #3330335
  • Manufacturer Part #NF2K008
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximum service temperature 250°F
  • Screw-in bonnet
  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Press x press female end connections
  • Integral seal
  • Requires Certification

Specifications

Collection:
PF-211-Y
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Material:
Bronze
Pressure - High:
200
Valve Bonnet Type:
Screw-in
Valve Disc Material:
PTFE
Valve Operator:
Wheel Handle
Valve Size:
3/4 in
Valve Stem:
Non-rising
Valve Type:
Globe Valve