NIBCO

PF-413-Y 1-1/2 in. Bronze Press x Press Female Swing Check Valve

Part #NPF413YJ  |  Manufacturer Part #NF7400C

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Horizontal swing
  • 5-Year Warranty
  • Dezincification resistant
  • Bronze material
  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Maximum service temperature 250°F
  • Y-pattern
  • Renewable seat and disc
  • Press x press female end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

Collection: PF-413-Y

End Connection 1: Press

End Connection 2: Press Female

End Connections: Press x Press Female

High Pressure: 200

MSS Specifications: MSS SP-80

Material: Bronze

Pressure Class: 200#

Valve Disc Material: PTFE

Valve Size: 1-1/2 in

Valve Type: Swing Check Valve