PFD-2000 Series 2-1/2 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

Part #NPFD20003L  |  Item #3330292  |  Manufacturer Part #NLR100E

$ 848.59 EACH
(Pricing is for 2-1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Press x press female end connections
  • Five-year warranty
  • Conforms to MSS-SP67, MSS-SP25
  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Maximum service temperature 250°F
  • Ductile iron body
  • Extended neck
  • Molded-in seat liner

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM A-536, ASTM A-582, ASTM B-124, ASTM B-48, ASTM B-75]

Collection: PFD-2000 Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

MSS Specifications: [MSS SP-25, MSS SP-67]

Material: Ductile Iron

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 200#

Recommended Valve Application: [Commercial, HVAC, Industrial, Water]

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Aluminum Bronze

Valve Operator: Locking Lever Handle

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Butterfly Valve