NIBCO PFFP600 1 in. Forged Brass Full Port Press 200# Ball Valve

NPFFP600G

Manufacturer Part #: NF9984A

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brass trim
  • Five-year warranty
  • Conforms to MSS SP-110

SPECIFICATIONS

Collection
PFFP600
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
No
Material
Forged Brass
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday