Nibco Plastic Insert Plug

NNP18P

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use in new construction, repair, and remodel
  • Made in the USA
  • Manufactured to ASTM F 2159 Standard
  • Three different connection methods available - crimp, clamp, and sleeve

SPECIFICATIONS

End Connection 1
Insert
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
Material Type
Polysulfone

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday