0 items

Nibco Press Adapter

NPC604P

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant
  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • UPC certified

SPECIFICATIONS

ASTM Specifications
ASTM B-75
CSA Certified
Yes
End Connection 1
PEX
End Connection 2
Press
End Connections
PEX x Press
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday